5/8X22X24 ROCK CARB SDS+ HAMM
5/8X22X24 ROCK CARB SDS+ HAMM
Product Details
Product Details
- Rock carbide tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers
Specifications
- Material:
- Carbide Tipped
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 5/8
- Shank Style:
- SDS-Plus
- Type:
- DDW5449
- UPC:
- 028874054493