5-1/10 in. 12V Inspection Camera with Wireless Screen
5-1/10 in. 12V Inspection Camera with Wireless Screen
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resolution 320 x 480 dpi
- Removable wireless screen for ease of viewing when in tight areas
- 9 Mm camera head
- Photo and video capturing on micro SD card to help with documentation (micro SD card sold separately)
- 3X zoom capability for better visibility
- 3.5 in screen for increased visibility
- Hook, magnet and mirror accessories included to aid in retrieval
Documents
Specifications
- Application:
- Plumbing
- Battery Size:
- 12V
- Cable Length (ft):
- 3 ft
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Height:
- 5-1/10 in
- Length:
- 14-3/8 in
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Type:
- DDCT411S1
- Volts:
- 12V
- Weight:
- 9 lb
- Width:
- 21 in