This product requires certification to purchase.

5/16 in. Nutsetter

DEWALT

5/16 in. Nutsetter

  • Fast #
  • Part #DDW2222
  • Item #721942
  • Manufacturer Part #DW2222
4.4 out of 5 Customer Rating
Brand image
DEWALT

5/16 in. Nutsetter

  • Fast #
  • Part #DDW2222
  • Item #721942
  • Manufacturer Part #DW2222
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 5000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Product designed for use in impact drivers and wrenches
  • Recessed corners = drives on flats which minimizes shavings
  • Industrial strength magnet maximizes fastener retention
  • Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
  • Requires Certification

Specifications

Application:
Contractors, HVAC
Bit Diameter(s) (In):
5/16 in
Diameter:
5/16 in
Height:
5-3/4 in
Length:
2-9/16 in
Material:
Steel
Product Type:
Nutsetter
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4 in
UPC:
028874062900
Weight:
0.09 lb