This product requires certification to purchase.

5/16 x 25/64 in. Galvanized Steel Staple

DEWALT

5/16 x 25/64 in. Galvanized Steel Staple

  • Fast #
  • Part #DDWHTTA7055
  • Item #4304947
  • Manufacturer Part #DWHTTA7055
4.8 out of 5 Customer Rating
Brand image
DEWALT

5/16 x 25/64 in. Galvanized Steel Staple

  • Fast #
  • Part #DDWHTTA7055
  • Item #4304947
  • Manufacturer Part #DWHTTA7055
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 756
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Launch with DWHTHT450 HD hammer tacker
  • Compatible with Stanley®, Bostitch® and Arrow® HD tackers
  • DEWALT heavy duty staples 5,000 pcs. per reusable plastic case
  • Durable plastic storage box prevents rusting and stick breakage
  • Requires Certification

Specifications

Brand Model Compatibility:
Stanley®, Bostitch® and Arrow® Heavy-duty Tackers
Height:
2
Length:
5/16
Material:
Steel
Package Quantity:
Pack of 5000
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Staple
UL Listed:
No
UPC:
076174702392
Weight:
1.48
Width:
25/64