This product requires certification to purchase.

5/8 in. 2-Piece Circular Saw Blade Set

This product has been replaced by

DW 10IN 60T AND 40T SAW BLADE
DEWALT DW 10IN 60T AND 40T SAW BLADE
Manufacturer Part #DWA110CMB
DEWALT

5/8 in. 2-Piece Circular Saw Blade Set

  • Fast #
  • Part #DDW3106P5
  • Item #1924990
  • Manufacturer Part #DW3106P5
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

DW 10IN 60T AND 40T SAW BLADE
DEWALT DW 10IN 60T AND 40T SAW BLADE
Manufacturer Part #DWA110CMB
DEWALT

5/8 in. 2-Piece Circular Saw Blade Set

  • Fast #
  • Part #DDW3106P5
  • Item #1924990
  • Manufacturer Part #DW3106P5
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 270
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 20/29 in Plate thickness
  • 7° Hook angle
  • Thin kerf design for smooth, fast cutting
  • Anti-kick back shoulder increases durability and helps prevent binding
  • Ultra sharp construction carbide for long life and clean cuts
  • Requires Certification

Documents


Specifications

Application:
Wood Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Tungsten Carbide
Blade Type:
Circular Saw
Brand Model Compatibility:
Dewalt Series 20TM
Diameter:
10 in
Height:
14-1/2 in
Length:
11-3/8 in
Material:
Tungsten Carbide
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
60
Type:
DDW3106P5
UPC:
028877308937
Weight:
3.2 lb