5/8 x 5/8 x 1/2 in. Straight Masonry 1 Piece
5/8 x 5/8 x 1/2 in. Straight Masonry 1 Piece
Product Details
Product Details
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
- For use with electric or cordless hammerdrills
Specifications
- Application:
- Hammer Drills
- Bit Diameter(s) (In):
- 5/8 in
- Bit Sizes:
- 5/8 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 7 in
- Height:
- 63/100
- Length:
- 12
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/2
- Shank Style:
- Straight
- UPC:
- 028874052420
- Weight:
- 0.55