This product requires certification to purchase.

6 X 5/8-11 Z60 TYPE 29 HP FLAP DISC

DEWALT

6 X 5/8-11 Z60 TYPE 29 HP FLAP DISC

  • Fast #
  • Part #DDW8381H
  • Item #4628315
  • Manufacturer Part #DW8381H
5 out of 5 Customer Rating
Brand image
DEWALT

6 X 5/8-11 Z60 TYPE 29 HP FLAP DISC

  • Fast #
  • Part #DDW8381H
  • Item #4628315
  • Manufacturer Part #DW8381H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1470
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • Requires Certification

Specifications

Application:
Slag Removal
Diameter:
6
Height:
1
Length:
6
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Flap Disc
Type:
SCPL00303
UPC:
885911097611
Weight:
0.48