This product requires certification to purchase.

6-3/4 in Reciprocating Saw Blade 3 Piece

DEWALT

6-3/4 in Reciprocating Saw Blade 3 Piece

  • Fast #
  • Part #DDWA4215
  • Item #4869003
  • Manufacturer Part #DWA4215
3.7 out of 5 Customer Rating
Brand image
DEWALT

6-3/4 in Reciprocating Saw Blade 3 Piece

  • Fast #
  • Part #DDWA4215
  • Item #4869003
  • Manufacturer Part #DWA4215
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1080
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Universal fitments™ for use on all major brands (no adapter required)
  • Includes the DWA4203, DWA4206, DWA4208
  • Variety of blades for multiple applications
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Blade Length (in):
6-3/4 in
Blade Material:
Metal
Blade Type:
Reciprocating Saw
Height:
6-3/4 in
Length:
4-81/100 in
Number of Pieces:
3 Piece
Package Quantity:
3
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911318952
Weight:
0.25 lb