This product requires certification to purchase.

6 6TPI BMTL Reciprocating Blade

DEWALT

6 6TPI BMTL Reciprocating Blade

  • Fast #
  • Part #DDW4802B25
  • Item #1403527
  • Manufacturer Part #DW4802B25
4.9 out of 5 Customer Rating
Brand image
DEWALT

6 6TPI BMTL Reciprocating Blade

  • Fast #
  • Part #DDW4802B25
  • Item #1403527
  • Manufacturer Part #DW4802B25
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 12000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Height:
1/20
Length:
6
Material:
Bi-metal
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
6
Type:
DDW4802B25
UPC:
028874448025
Weight:
0.045
Width:
3/4