This product requires certification to purchase.

6 BMTL Metal Blade 5 Pack

DEWALT

6 BMTL Metal Blade 5 Pack

  • Fast #
  • Part #DDW4808
  • Item #2227358
  • Manufacturer Part #DW4808
5 out of 5 Customer Rating
Brand image
DEWALT

6 BMTL Metal Blade 5 Pack

  • Fast #
  • Part #DDW4808
  • Item #2227358
  • Manufacturer Part #DW4808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 5000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gumming
  • Independently certified to applicable standards
  • Requires Certification

Specifications

Application:
Light Gauge Metal, Heavy Gauge Metal
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
7/20
Blade Type:
Reciprocating Saw
Height:
7/10
Length:
8-7/8
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
14
Type:
ISOL6UPK
UPC:
028874048089
Weight:
0.222