6 in. 10 TPI Straight Reciprocating Saw Blade 5 Pack
6 in. 10 TPI Straight Reciprocating Saw Blade 5 Pack
Product Details
Product Details
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 6
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 7/200
- Blade Type:
- Reciprocating Saw
- Height:
- 51/100
- Length:
- 8-4/5
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Teeth Per Inch:
- 10
- UPC:
- 028874048065
- Weight:
- 0.2
- Width:
- 3/4