This product requires certification to purchase.

6 in. 18 TPI Metal Cutting Reciprocating Saw Blade

DEWALT

6 in. 18 TPI Metal Cutting Reciprocating Saw Blade

  • Fast #
  • Part #DDWA4186B25
  • Item #4406782
  • Manufacturer Part #DWA4186B25
4.8 out of 5 Customer Rating
Brand image
DEWALT

6 in. 18 TPI Metal Cutting Reciprocating Saw Blade

  • Fast #
  • Part #DDWA4186B25
  • Item #4406782
  • Manufacturer Part #DWA4186B25
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Metal
Blade Type:
Reciprocating Saw
Height:
33/500 in
Length:
6 in
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
14/18
Weight:
0.08 lb