This product requires certification to purchase.

6 in. 6 TPI Reciprocating Saw Blade 5 Pack

This product has been replaced by

DEWALT Black Reciprocating Saw Blade
DEWALT 6 in. Reciprocating Saw Blade
Manufacturer Part #DW4802
DEWALT

6 in. 6 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #DDWA4166
  • Item #5059884
  • Manufacturer Part #DWA4166
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT Black Reciprocating Saw Blade
DEWALT 6 in. Reciprocating Saw Blade
Manufacturer Part #DW4802
DEWALT

6 in. 6 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #DDWA4166
  • Item #5059884
  • Manufacturer Part #DWA4166
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 3200
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Taller high speed steel strip reduces breakage and maximizes tooth durability and life
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cut
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
6 in
Blade Material:
Metal
Blade Thickness (in):
5/8 in
Blade Type:
Reciprocating Saw
Height:
8-22/25 in
Length:
1-21/25 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
6
UPC:
885911329934
Weight:
0.222 lb
Width:
1 in