6 in. Cordless 60V FLEXVOLT® Grinder (Tool Only)
6 in. Cordless 60V FLEXVOLT® Grinder (Tool Only)
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 13 Amp Equivalent Power
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
- 9000 RPM Speed allows the use of up to 6 in. Wheels
- Brake engages when trigger is released, stopping speeds of 1.5 Seconds with standard grinding wheel (4-1/2 in. X 1/4 in. Bonded abrasive wheel, non-hubbed)
- Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- Allows for up to 6 in. Wheel size for both cutting and grinding applications
- Trigger switch type
- 11 TPI
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in
- Battery Size:
- 60V
- Battery Type:
- Lithium
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Diameter:
- 6 in
- ETL Listed:
- No
- Handle Type:
- Side
- Height:
- 6-51/500 in
- Horsepower:
- 2-1/5 hp
- Length:
- 15-177/500 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 9000
- UL Listed:
- No
- UPC:
- 885911452502
- Volts:
- 60V
- Watts:
- 1.7 kW
- Weight:
- 4.6 lb