6 TPI Reciprocating Saw Blade 5 Pack
6 TPI Reciprocating Saw Blade 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hook angle of +6° for fast, aggressive cuts
- Raker tooth design increases the tooth contact area for faster cuts
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- Specially formulated antistick coating minimizes friction and gumming
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 1/20 in
- Blade Type:
- Reciprocating Saw
- Color Finish Name:
- Black, Yellow
- Height:
- 11-22/25 in
- Length:
- 1-167/200 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 6
- Weight:
- 0.386 lb
- Width:
- 3/4 in