6 x 0.75 in. Plier
6 x 0.75 in. Plier
Product Details
Product Details
- Cr-V steel construction for durability
- Dipped gears for comfort & secure grip
- Anti-tear material helps extend the life of grips
- Meets & exceeds ANSI specifications
- Precision machined jaws for gripping, twisting & cutting
Specifications
- GSA Approved:
- No
- Height:
- 3/5
- Jaw Capacity (in):
- 0.75 in
- Length:
- 6
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Diagonal Cutting Pliers
- UPC:
- 076174708158
- Weight:
- 0.35