This product requires certification to purchase.

6 x 4/89 in. Grinding Wheel

DEWALT

6 x 4/89 in. Grinding Wheel

  • Fast #
  • Part #DDWA8953F
  • Item #7212420
  • Manufacturer Part #DWA8953F
3.5 out of 5 Customer Rating
Brand image
DEWALT

6 x 4/89 in. Grinding Wheel

  • Fast #
  • Part #DDWA8953F
  • Item #7212420
  • Manufacturer Part #DWA8953F
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High performance grain for long life in tough applications
  • High grain concentration for smooth, aggressive cutting
  • Type 1 XP treated aluminum oxide grain
  • Ideal for cutting rod, steel plates, sheet metal, pipe, rebar, and more
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
6 in
Grit Size
24 µm
Height
1/20 in
Length
6 in
Thickness
4/89 in
Weight
0.13 lb
Characteristics & Features
Color Finish Name
Yellow, Black
Grit Type
Medium
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Electrical & Operational Information
RPM
10100
Warranty & Product Information
Application
Stainless Steel
Product Type
Grinding Wheel
UPC
885911481847