This product requires certification to purchase.

6 x 5/8 in. Wedge Expansion Anchor Zinc Plated Stainless Steel

DEWALT

6 x 5/8 in. Wedge Expansion Anchor Zinc Plated Stainless Steel

  • Fast #
  • Part #D7334SD4PWR
  • Item #5068040
  • Manufacturer Part #7334SD4-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

6 x 5/8 in. Wedge Expansion Anchor Zinc Plated Stainless Steel

  • Fast #
  • Part #D7334SD4PWR
  • Item #5068040
  • Manufacturer Part #7334SD4-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Knurled mandrel provides consistent performance in cracked and uncracked concrete
  • Mandrel design helps prevent galling during installation and service life
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Made in USA versions (MIUSA) available on request
  • See ordering information on page 12
  • MIUSA anchors can meet domestic content requirements (e.g. BAA, TAA, AIS) at time of publication
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-488
Application:
Barriers, Beam, Equipment Bracing, Bracket, Clips, Column Anchorage, Fence, Guards, Rack, Railings, Safety-Related Attachment, Seismic Loading, Support Ledger, Tension Zone, Utility, Wind Loading
Coating:
Zinc Plated
Diameter:
5/8 in
Length:
6 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Thread Length:
4