6 x 7/8 in. Cut-Off Wheel
6 x 7/8 in. Cut-Off Wheel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Thin 0.045 in wheel design for fast burr free cutting
- Proprietary material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- 2 Full sheets of fiberglass for durability and safety
- Crafted for fast cutting and long life
- Type 1 wheel type
- High performance
- Fast cut cut-off wheel
- Ideal for cutting in stainless steel metals
- Grit Type A60T Premium Aluminum Oxide
Documents
Specifications
- Application:
- Stainless Steel
- Arbor Hole Size:
- 7/8 in
- Blade Thickness (in):
- 0.045
- Diameter:
- 6
- Height:
- 1/20
- Length:
- 6
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 10100
- Thickness:
- 0.04 in
- UPC:
- 885911480734
- Weight:
- 0.13