This product requires certification to purchase.

60 in. Steel Form Lifter

DEWALT

60 in. Steel Form Lifter

  • Fast #
  • Part #DDWHT55051
  • Item #7190304
  • Manufacturer Part #DWHT55051
3.1 out of 5 Customer Rating
Brand image
DEWALT

60 in. Steel Form Lifter

  • Fast #
  • Part #DDWHT55051
  • Item #7190304
  • Manufacturer Part #DWHT55051
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rounded, heavy duty hallow shaft for lightweight yet durable construction
  • Water resistant seal cap to prevent internal rusting
  • Precision ground extra wide claw
  • Powder Coat finish to help resist rusting
  • Great for helping maneuver manhole frames and covers into place
  • Heavy duty digging bar provides leverage to move or position heavy objects
  • Requires Certification

Documents


Specifications

Coating:
Powder Coated
Color Finish Name:
Yellow
Diameter:
5
Height:
5-3/10
Length:
60
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Form Lifter
UPC:
076174550511
Weight:
22.54