60V 1-7/8 in. SDS Max Rotary Hammer Kit
60V 1-7/8 in. SDS Max Rotary Hammer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Rapid drilling and chipping in hard concrete with 13.3 j of impact energy
- Maintain speed under heavy loads with constant speed electronics
- Efficient performance and runtime with brushless motor and German-engineered mechanism
- Pro-grade versatility: Tackle horizontal and downward drilling for #6 - #9 rebar dowel applications, dry coring up to 5 in, chipping in any lower-to-mid wall, bushing, and ground rod driving
- Reduced vibration for comfortable grip with Shocks active vibration control
- High safety and ease of use: Anti-Rotation E-CLUTCH shuts tool down in bind-up situations
- Built for security: Hammer comes Tag Ready so users and companies can attach the DEWALT Tag and track its location virtually anywhere via the DEWALT Tool Connect app
- Professional control: Adjust speed of drilling or chipping based upon the thickness and density of the material with 7-position, variable-speed dial
Specifications
- Battery Size:
- 60V
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1-7/8 in
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Handle Type:
- D-Ring
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Rotary Hammer
- Type:
- DDCH735X2
- UPC:
- 885911754460
- Volts:
- 20V