60V 90A Cordless Circular Saw Tool Kit
60V 90A Cordless Circular Saw Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The saw has an electronic brake that helps stops the blade after the trigger is released
- Bevel capacity of 53° with stops at 45° and 22.5°
- Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight
- Onboard blade wrench storage for convenience when changing blades
- Includes a rafter hook that allows users to hang their tool for convenience
- An integrated dust blower allows the user to clear its line of sight while cutting
- Achieves 2-7/16 in. depth of cut at 90°
- Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime
- The 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw comes Tool Connect Tag-Ready™ with pre-drilled holes for attaching a Tool Connect™ Tag (Tag sold separately)
Specifications
- ADA Compliant:
- No
- AMP:
- 90
- Application:
- Wood Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- FLEXVOLT®
- Blade Length (in):
- 7-1/4 in
- Case Included:
- Yes
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-7/16 in
- Depth:
- 19-69/100 in
- ETL Listed:
- No
- Height:
- 10-69/100 in
- Length:
- 19-86/125 in
- Material:
- Metal
- Power Source:
- Battery
- RPM:
- 5800
- Saw Type:
- Circular
- UL Listed:
- Yes
- Volts:
- 60V
- Weight:
- 19.2 lb
- Width:
- 13-49/100 in