This product requires certification to purchase.

60V Cordless Circular Saw Tool Kit

DEWALT

60V Cordless Circular Saw Tool Kit

  • Fast #
  • Part #DDCS520ST1
  • Item #7513695
  • Manufacturer Part #DCS520ST1
3.3 out of 5 Customer Rating
Brand image
DEWALT

60V Cordless Circular Saw Tool Kit

  • Fast #
  • Part #DDCS520ST1
  • Item #7513695
  • Manufacturer Part #DCS520ST1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zero clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts
  • For use with TrackSaw dual-edged tracks for perfectly straight cuts in both directions
  • On-track cut depth: 2/1/8"(54mm) at 90; 1-5/8" (41mm) at 45
  • Brushless motor effortlessly Powers through hardwoods up to 2-1/8 In. thick
  • Continuous anti kickback mechanism and riving knife prevent kick-back when engaged
  • Straight plunge mechanism for optimal ergonomics
  • Low-profile blade guard allows saw to be used in confined spaces
  • Universal 1-1/4" dust port for 90% efficient dust collection with vacuum
  • FLEXVOLT battery system power of corded, freedom of cordless
  • Requires Certification

Specifications

ADA Compliant:
No
Bare Tool or Kit:
Tool Kit
Battery Type:
FLEXVOLT
Blade Length (in):
6-1/2 in
Color Finish Name:
Yellow
Corded Cordless:
Cordless
Cutting Capacity:
2-1/8 in
Depth:
61-69/100 in
ETL Listed:
No
Height:
15-3/50 in
Length:
61-687/1000 in
Material:
Metal
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
4200
Saw Type:
Circular
UL Listed:
Yes
UPC:
885911530408
Volts:
60V
Weight:
33.5 lb
Width:
12-3/8 in