60V MAX 7-1/4 BRUSHLESS CIRC SAW KIT
60V MAX 7-1/4 BRUSHLESS CIRC SAW KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Up to 47% more power vs the DCS575
- Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.
- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°
- Electric brake stops the blade after the trigger is released
- Integrated LED for increased visibility and cut accuracy
- Integrated rafter hook for quick and easy storage
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Diameter:
- 7-1/4
- Material:
- Plastic
- Power Source:
- Battery
- Saw Type:
- Circular
- Tool Type:
- Circular Saw
- Type:
- DDCS578X2
- UPC:
- 885911701112
- Volts:
- 60V