60V MAX 7-1/4 L/BRSH CIRC SAW BARE
60V MAX 7-1/4 L/BRSH CIRC SAW BARE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 47% more power v/s the DCS575
- Uses a 7-1/4 in circular saw blade and features a maximum cut depth of 2-9/16 in at a 90° bevel
- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°
- Electric brake stops the blade after the trigger is released
- Integrated LED for increased visibility and cut accuracy
- Integrated rafter hook for quick and easy storage
Documents
Specifications
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 7-1/4
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Height:
- 9-82/125
- Length:
- 15-177/500
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 5800
- Saw Type:
- Circular
- Tool Type:
- Circular Saw
- Type:
- DDCS578B
- UL Listed:
- Yes
- UPC:
- 885911690799
- Volts:
- 60V
- Watts:
- 1700
- Weight:
- 131.2
- Width:
- 8-57/250