60V MAX STUD & JOIST DRILL 7/16 QC
60V MAX STUD & JOIST DRILL 7/16 QC
Package Quantity Info:
Each: 1 Inner Pack: 2 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DEWALT anti-rotation E-CLUTCH system offers technology capable of detecting the motion of the tool and shuts it down in a bind-up situation. the red indicator led illuminates when the E-CLUTCH system is engaged
- Fast bit change: 7/16 in. Hex quick-change chuck for easy bit changes
- Control speed: 2-speed settings (0 rpm to 400 rpm/0 rpm to 1320 rpm) to match appropriate speed to the application
- No need to feather trigger: Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger
- Reduced weight: Magnesium gear case reduces weight while maintaining durability
- Cordless freedom: Power of corded with the freedom of cordless
- Track the drill: TOOL CONNECT Tag Ready, install a DEWALT tool tag allows for tracking and locating of the drill using the DEWALT TOOL CONNECT app
- Up to 4-5/8 in. self-feed bits into wood
Specifications
- Corded Cordless:
- Cordless
- Type:
- DDCD471B
- UPC:
- 885911696609