68 LB Breaker Hammer
68 LB Breaker Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SHOCKS - Active vibration control reduces vibration felt by the user at the handles
- A Perform and Protect feature
- 15 Amp motor provides maximum power and overload protection
- Electronic Soft Start increases productivity by reducing bit walking
- 52 Joules of impact energy provides maximum demolition performance
- Rubber coated handles provide greater comfort and control
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Chuck Size:
- 1-1/8 in
- Chuck Type:
- Hex
- Color Finish Name:
- Black, Silver, Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- Straight
- Height:
- 7-7/25 in
- Length:
- 30-7/10 in
- Material:
- Hardened Steel, Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Hammer Drill
- UL Listed:
- No
- UPC:
- 028877585918
- Volts:
- 120V
- Watts:
- 1600 W
- Weight:
- 68.3 lb