6AH Size 20V Lithium Battery (Pack of 2)
6AH Size 20V Lithium Battery (Pack of 2)
Product Details
Product Details
- Premium 6.0Ah battery provides 2 X the capacity of standard Battery Pack (DCB200)
- Premium 6.0Ah battery provides 3 X the capacity of compact XR® Battery Pack (DCB203)
- No memory and virtually no self-discharge for maximum productivity and less downtime
- 3-LED fuel gauge system allows immediate feedback on state of charge
- One hour charge time on DCB118 Fast Charger
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 6AH, 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- 20V MAX Tools
- Color Finish Name:
- Black, Yellow
- ETL Listed:
- No
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 2
- Portable:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Battery
- UL Listed:
- No
- UPC:
- 885911486316
- Weight:
- 2