This product requires certification to purchase.

6"X.045"X5/8"-11 HP CUTOFF WHEEL

DEWALT

6"X.045"X5/8"-11 HP CUTOFF WHEEL

  • Fast #
  • Part #DDW8426H
  • Item #4628351
  • Manufacturer Part #DW8426H
5 out of 5 Customer Rating
Brand image
DEWALT

6"X.045"X5/8"-11 HP CUTOFF WHEEL

  • Fast #
  • Part #DDW8426H
  • Item #4628351
  • Manufacturer Part #DW8426H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1890
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • More Cuts. Fewer Wheels.TM
  • 50% Longer Life* Replace wheels less often with Temper PointTM grains that are tougher and razor sharp for more cuts. Better adhesion between the coated grains and resin creates a longer lasting cutting edge that wears slowly
  • Extremely versatile: Efficiently cut a wide range of metals including carbon steel, stainless and nickel-based alloys
  • Aggressive cutting action: Make fast cuts with a thin wheel design and high-grain concentration
  • Durable by designs: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage
  • Requires Certification

Specifications

Application:
Cutting
Diameter:
6
Height:
86/125
Length:
6
Material:
Aluminum Oxide
Product Type:
Abrasive Chop, Cut-off Blade
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
9/200 in
Type:
DDW8426H
UPC:
885911098182
Weight:
0.15