This product requires certification to purchase.

7-1/2 x 11/16 in. Plier

DEWALT

7-1/2 x 11/16 in. Plier

  • Fast #
  • Part #PP7DW
  • Item #7312456
  • Manufacturer Part #P7DW
4.5 out of 5 Customer Rating
Brand image
DEWALT

7-1/2 x 11/16 in. Plier

  • Fast #
  • Part #PP7DW
  • Item #7312456
  • Manufacturer Part #P7DW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Uses 11/16" hog ring fasteners #DWR16G1M
  • Spring-loaded magazine feed
  • Case hardened steel components for extreme durability
  • Easy one-hand operation with rubber grips
  • Automatic feed system for easy of use and productivity
  • Includes: Pliers, 1000 ring pack
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Black
Handle Length (in):
7-1/2 in
Handle Material:
Steel
Jaw Capacity (in):
11/16 in
Length:
7-1/2 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Hog Ring Pliers
UPC:
885911344173