7-1/4 in. Metal Circular Saw Blade
7-1/4 in. Metal Circular Saw Blade
Product Details
Product Details
- Designed for melt-free cuts
- Patented body slot technology
- Modified triple chip tooth grind
- Laser-cut plate
- Modified Triple Chip Grind (MTCG) teeth
Specifications
- Application:
- Wood Cutting
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Diameter:
- 7-1/4
- Height:
- 9-3/4
- Length:
- 8-3/4
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 885911479837
- Weight:
- 0.6