7 1/4IN 24T 3PK
7 1/4IN 24T 3PK
Product Details
Product Details
- Exclusive, patent-pending ToughTrack tooth design for accurate tracking over the life of the blade
- High-Density Tungsten Carbide for toughness, wear-resistance, and long life
- Thin Kerf Design for smooth cuts
- Optimized for use on both corded and cordless circular saws
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Diameter:
- 7-1/4
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 24
- Type:
- DDWAFV37243
- UPC:
- 885911574488