7 1/4IN 24T BULK 10 PACK
7 1/4IN 24T BULK 10 PACK
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UP TO 2X THE LIFE* - Cut through tough applications with state-of-the art engineering and a thick, durable plate that delivers up to 2X the life*.
- COOL CUTTING PERFORMANCE - Limit binding, warping, or burning the workpiece with a proprietary heat-vent design.
- HELP MINIMIZE FRICTION - Make smooth cuts with a PTFE coating that helps minimize friction and maximize ease-of-use.
- OPTIMIZED TOOTH GEOMETRY - Works in challenging or wet materials with an optimized tooth geometry that delivers crisp, clean cuts.
Specifications
- Blade Length (in):
- 7-1/4
- Blade Material:
- Carbide
- Tool Type:
- Circular Saw Blade
- Type:
- DDWA271424B10
- UPC:
- 885911934329