This product requires certification to purchase.

7-1/4 in. Circular Saw Blade

This product has been replaced by

7 1/4IN 24T BLISTER
DEWALT 7 1/4IN 24T BLISTER
Manufacturer Part #DWA171424
DEWALT

7-1/4 in. Circular Saw Blade

  • Fast #
  • Part #DDWAFV3724
  • Item #7170262
  • Manufacturer Part #DWAFV3724
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

7 1/4IN 24T BLISTER
DEWALT 7 1/4IN 24T BLISTER
Manufacturer Part #DWA171424
DEWALT

7-1/4 in. Circular Saw Blade

  • Fast #
  • Part #DDWAFV3724
  • Item #7170262
  • Manufacturer Part #DWAFV3724
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1350
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Engineered to maximize runtime
  • Submicron grade carbide teeth for long life
  • Patented body slot design for smooth cuts
  • Thin kerf design for smooth, efficient cuts
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Carbide
Blade Thickness (in):
0.039 in
Blade Type:
Circular Saw
Diameter:
7-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
24
UPC:
885911480161