This product requires certification to purchase.

7 1/4IN 24T BLISTER

DEWALT

7 1/4IN 24T BLISTER

  • Fast #
  • Part #DDWA171424
  • Item #9622793
  • Manufacturer Part #DWA171424
5 out of 5 Customer Rating
Brand image
DEWALT

7 1/4IN 24T BLISTER

  • Fast #
  • Part #DDWA171424
  • Item #9622793
  • Manufacturer Part #DWA171424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exclusive, patent-pending ToughTrack tooth design for accurate tracking over the life of the blade
  • High-Density Tungsten Carbide for toughness, wear-resistance, and long life
  • Thin Kerf Design for smooth cuts
  • Optimized for use on both corded and cordless circular saws
  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Carbide
Blade Thickness (in):
0.039
Blade Type:
Circular Saw
Cutting Capacity:
2-3/8 in
Diameter:
7-1/4
Teeth Per Inch:
24
Type:
DDW3199
UPC:
885911574457
Weight:
0.55