This product requires certification to purchase.

7 in. 8000 RPM Medium Angle Grinder

DEWALT

7 in. 8000 RPM Medium Angle Grinder

  • Fast #
  • Part #DDW840
  • Item #864069
  • Manufacturer Part #DW840
3.2 out of 5 Customer Rating
Brand image
DEWALT

7 in. 8000 RPM Medium Angle Grinder

  • Fast #
  • Part #DDW840
  • Item #864069
  • Manufacturer Part #DW840
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 81
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Guard can be adjusted to redirect sparks away from user
  • Runs off of AC/DC power
  • Single-wrench wheel changes with spindle-lock button
  • Requires Certification

Documents


Specifications

AMP:
13
Arbor Hole Size:
5/8 in
CSA Certified:
Yes
Color Finish Name:
Yellow, Black
Cord Length:
8-3/5 ft
Corded Cordless:
Corded
Diameter:
7 in
ETL Listed:
No
Handle Type:
2 Position Side
Height:
4-3/8 in
Horsepower:
3 hp
Length:
16-1/10 in
Number of Tools Included:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
8000
Tool Type:
Grinder
UL Listed:
No
UPC:
028875084000
Volts:
110V
Watts:
2250 W
Weight:
8 lb