This product requires certification to purchase.

7 Metal Abrasive SAW Blade -

DEWALT

7 Metal Abrasive SAW Blade -

  • Fast #
  • Part #DDW3511
  • Item #863797
  • Manufacturer Part #DW3511
4.9 out of 5 Customer Rating
Brand image
DEWALT

7 Metal Abrasive SAW Blade -

  • Fast #
  • Part #DDW3511
  • Item #863797
  • Manufacturer Part #DW3511
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3750
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Aluminum oxide grain for long life and fast cutting
  • 2 Full sheets of fiberglass for durability and safety
  • Diamond knockout arbor for use with worm drive saws
  • Proprietary material mix ensures durable long life wheels
  • Requires Certification

Documents


Specifications

Application:
Metal Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
1/8
Blade Type:
Chop Saw
Diameter:
7
Height:
1/8
Length:
7
Material:
Abrasive
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
9400
Thickness:
1/8 in
Type:
DDW3511
UPC:
028874035119
Weight:
0.35