This product requires certification to purchase.

7 X 1/8 MASONRY ABRASIVE BLADE

DEWALT

7 X 1/8 MASONRY ABRASIVE BLADE

  • Fast #
  • Part #DDWA3502
  • Item #7313178
  • Manufacturer Part #DWA3502
3.7 out of 5 Customer Rating
Brand image
DEWALT

7 X 1/8 MASONRY ABRASIVE BLADE

  • Fast #
  • Part #DDWA3502
  • Item #7313178
  • Manufacturer Part #DWA3502
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3750
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Thin .045" wheel design for fast burr free cutting
  • Softer Aluminum Oxide Formulation provides faster cutting
  • 2 full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Cutting
Height:
1/8
Length:
6-7/20
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDWA3502
UPC:
885911266468
Weight:
0.3