This product requires certification to purchase.

7.2V Battery

DEWALT

7.2V Battery

  • Fast #
  • Part #DDW9057
  • Item #1441057
  • Manufacturer Part #DW9057
4.9 out of 5 Customer Rating
Brand image
DEWALT

7.2V Battery

  • Fast #
  • Part #DDW9057
  • Item #1441057
  • Manufacturer Part #DW9057
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 10% lighter and 15% smaller than standard batteries
  • Powers the DEWALT® line of 7.2 V tools allowing users to run multiple tools off of the same battery pack
  • 15% smaller than standard batteries
  • Be sure to recycle 1-800-822-8837
  • Design certified and listed to ASSE 1061/NSF 61
  • Compact, robust DZR brass body
  • Design certified and agency listed
  • Integral tube line for PEX installations included
  • Fits copper tubing, and CTS CPVC and PEX tubing in any combination
  • Fittings certified to 200 PSI and 200° F (93°C)
  • Requires Certification

Specifications

Color Finish Name:
Black
GSA Approved:
No
Height:
3-1/4
Length:
7-1/4
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028877312835
Volts:
7.2V
Weight:
0.75