7.2/18V Nickel Cadmium, NiMH and Lithium-Ion 1 Hour Charger
7.2/18V Nickel Cadmium, NiMH and Lithium-Ion 1 Hour Charger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Hour vehicle charger
- Charges the battery in 1 hour or less thus minimizing downtime
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- 18V
- Battery Type:
- Lithium
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 8 ft
- Height:
- 3-81/100 in
- Length:
- 9-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 885911012713
- Volts:
- 120V
- Weight:
- 1.75 lb