This product requires certification to purchase.

7/8 x 6 in. Spade Bit

DEWALT

7/8 x 6 in. Spade Bit

  • Fast #
  • Part #DDW1580
  • Item #2048540
  • Manufacturer Part #DW1580
5 out of 5 Customer Rating
Brand image
DEWALT

7/8 x 6 in. Spade Bit

  • Fast #
  • Part #DDW1580
  • Item #2048540
  • Manufacturer Part #DW1580
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 8736
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy-duty shank provides maximum durability.
  • Cutting spurs provide optimum hole finish.
  • Hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Hang hole allows for bit storage & wire pulling.
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/8 in
Drilling Depth (in):
6 in
Height:
1/4 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
UPC:
028877475653
Weight:
0.114 lb