7A 1 in. SDS Rotary Hammer
This product has been replaced by
Manufacturer Part #D25263K
7A 1 in. SDS Rotary Hammer
Product Details
Product Details
- 2.6 Joules of impact energy for fast drilling and chipping speed
- 8.0 Amp high performance motor
- Rotating brush ring delivers full speed/torque in forward and reverse
- Integral clutch reduces sudden, high torque reactions if bit jams
- Compatible with D25301D drilling dust extraction system.
Specifications
- AMP:
- 8
- CSA Certified:
- No
- Chuck Size:
- 1
- Chuck Type:
- SDS
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Corded
- Handle Type:
- Pistol Grip
- Height:
- 5-7/25
- Length:
- 13-1/4
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1500
- Tool Type:
- Rotary Hammer
- UL Listed:
- No
- UPC:
- 885911380096
- Volts:
- 120V
- Weight:
- 5-7/10