This product requires certification to purchase.

7X.045X5/8 11 HP CO WHL

DEWALT

7X.045X5/8 11 HP CO WHL

  • Fast #
  • Part #DDW8427H
  • Item #4628459
  • Manufacturer Part #DW8427H
5 out of 5 Customer Rating
Brand image
DEWALT

7X.045X5/8 11 HP CO WHL

  • Fast #
  • Part #DDW8427H
  • Item #4628459
  • Manufacturer Part #DW8427H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Cutting
Height:
86/125
Length:
7
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDW8427H
UPC:
885911098199
Weight:
0.21