8 1/4IN 24T BULK 10
8 1/4IN 24T BULK 10
Product Details
Product Details
- Tougher tungsten carbide stays sharper longer
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
Specifications
- Application:
- Cutting
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Package Quantity:
- Pack of 10
- Teeth Per Inch:
- 24
- Tool Type:
- Circular Saw Blade
- Type:
- DDWA181424B10
- UPC:
- 885911573467