This product requires certification to purchase.

8 14/18 Teeth Per Inch 2X Reciprocating SAW Blade 100 Pack

DEWALT

8 14/18 Teeth Per Inch 2X Reciprocating SAW Blade 100 Pack

  • Fast #
  • Part #DDWA4188B
  • Item #4406777
  • Manufacturer Part #DWA4188B
5 out of 5 Customer Rating
Brand image
DEWALT

8 14/18 Teeth Per Inch 2X Reciprocating SAW Blade 100 Pack

  • Fast #
  • Part #DDWA4188B
  • Item #4406777
  • Manufacturer Part #DWA4188B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates
  • Requires Certification

Specifications

Application:
Metal Cutting
Height:
87/1000
Length:
8
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDWA4188B
Weight:
0.07