8 CRIMP BENCH WIRE WHEEL 5/8 ARBOR WIDE FACE .014
8 CRIMP BENCH WIRE WHEEL 5/8 ARBOR WIDE FACE .014
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
Specifications
- Application:
- Metal Deburring
- Arbor Hole Size:
- 5/8 in
- Color Finish Name:
- Black, Yellow
- Diameter:
- 8 in
- Height:
- 12-51/250 in
- Length:
- 1-9/16 in
- Material:
- Carbon Steel
- Product Type:
- Wire Wheel Brush
- RPM:
- 4000
- Type:
- DDW4907
- Weight:
- 2.95 lb
- Width:
- 1 in