This product requires certification to purchase.

8 in. 10 or 14 TPI Reciprocating Saw Blade

DEWALT

8 in. 10 or 14 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDW4846
  • Item #2249945
  • Manufacturer Part #DW4846
5 out of 5 Customer Rating
Brand image
DEWALT

8 in. 10 or 14 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDW4846
  • Item #2249945
  • Manufacturer Part #DW4846
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Fits all brands of reciprocating saws.
  • 30-day money back guarantee
  • Requires Certification

Specifications

Application:
Wood, Metal
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
7/200 in
Blade Type:
Reciprocating Saw
Height:
7/10 in
Length:
11-7/8 in
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028874048461
Weight:
0.29 lb