This product requires certification to purchase.

8 in. 14 TPI Metal Cutting Reciprocating Saw Blade 5 Pack

DEWALT

8 in. 14 TPI Metal Cutting Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #DDW4809
  • Item #2227359
  • Manufacturer Part #DW4809
3.7 out of 5 Customer Rating
Brand image
DEWALT

8 in. 14 TPI Metal Cutting Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #DDW4809
  • Item #2227359
  • Manufacturer Part #DW4809
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 5000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gumming for smoother cuts
  • Independently certified to meet applicable standards
  • Up to 50% longer life: Patented toothforms optimize chip removal for efficient cutting and long life. Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • Durable blade design: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Made in the USA with global materials
  • Requires Certification

Specifications

Application:
Heavy Gauge Metal, Light Gauge Metal
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Length:
1-83/100 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
14
UPC:
028874048096
Weight:
0.28 lb