This product requires certification to purchase.

8 in Adjustable Wrench

DEWALT

8 in Adjustable Wrench

  • Fast #
  • Part #DDWHT70290
  • Item #4304539
  • Manufacturer Part #DWHT70290
4.5 out of 5 Customer Rating
Brand image
DEWALT

8 in Adjustable Wrench

  • Fast #
  • Part #DDWHT70290
  • Item #4304539
  • Manufacturer Part #DWHT70290
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Adjustable to 1-1/4 In.
  • Deep engagement of gears produces more torque and reduces play between jaws
  • Solid-steel construction for durability
  • Black ToughCoat™ finish helps prevent chipping while extending tool life
  • Requires Certification

Specifications

Color Finish Name:
Black ToughCoat
GSA Approved:
No
Length:
8 in
Material:
Steel
Maximum Capacity:
1-1/4 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174702903
WrenchType:
Adjustable