8V Battery Charger
8V Battery Charger
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Charges all DEWALT® 8 V MAX* Li-ion batteries.
- Charges the battery in 1 hour or less thus minimizing downtime
- Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
- Manufactured by DEWALT
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- ETL Listed:
- No
- Height:
- 8-5/8
- Length:
- 7
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 885911310307
- Volts:
- 8V
- Weight:
- 0.75